Beli mixer audio di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. CF Audio Power Amplifier
    Mulai

    Rp8.099.900

    CF Audio Power Amplifier
    Deskripsi:
    700Wx2/8Ω, 1200Wx2/4Ω, 1750Wx2/2Ω
  2. Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Mulai

    Rp199.900

    Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM Radio
    Deskripsi:
    Audio amplifier ini cocok digunakan untuk melengkapi audio sistem rumah Anda. Dengan amplifier ini suara speaker menjadi lebih jernih, bertenaga dan Anda dapat mengatur bass dan treble dari speaker Anda. Amplifier ini juga menerima input microphone sebanyak 2 buah sehingga dapat digunakan sebagai amplifier karaoke
    atribut:
    • Power (W): 600
    • Bluetooth: Bluetooth 5.0
    • Frequency Response (Hz-kHz): 20 - 20
  3. TOA Smart Mixer
    Mulai

    Rp4.599.900

    TOA Smart Mixer
    Deskripsi:
    MX-113 Preamp MixerThe TOA MX-113 is the sound engineer to quality output. This desk mount pre-amplifier mixer is 1U size and comes with 6 microphones inputs, 4 AUX inputs and 2 monaural output to meet to all your audio needs.Boost your audio signal now with the MX-113 and experience like never before - the acoustic difference.
    atribut:
    • Output: Line output 1: 600 Ω, 0 dB*, balanced, phone jack Record out : 1 kΩ, 0 dB*, unbalanced, RCA jack
    • Remote Terminal: Withstand voltage: DC 30V, Current: 1A, M3 Screw terminal, 6.4mm
    • T.H.D: 1% or less (1 kHz, rated output)
    • Frequency Response (Hz-kHz): 30-20
    • Accessory: Power Cable (2 pin)
    • Dimensions (WxHxD) (mm): 420x50x271
    • Finish: Front Panel: Aluminium, Black, Paint
    • Noise Level (dB): 60
    • Option: Rack Mount Bracket: MB-15B, Balance Transformer: IT-450
    • Power Consumption (W): 4
    • Power Source (V/Hz): AC 220 - 240, 50/60
  4. Cabletime HDMI Switcher
    Mulai

    Rp149.900

    Cabletime HDMI Switcher
    atribut:
    • Packaging: Color Box
  5. TOA Multichannel Power Amplifier
    Mulai

    Rp15.999.900

    TOA Multichannel Power Amplifier
    Deskripsi:
    DA-1250D-AS Dual-Channel Power AmplifierThe DA-1250D-AS dual-channel power amplifier is excellent solution to sound application that requires high power density. Featuring 2500W and dual channels, you can now handle the high power TOA Z-7HX-AS series at ease. What's more, this model now comes with CE version too!
    atribut:
    • Amplification System: Class D
    • Frequency Response (Hz-kHz): 20-20 (±3 dB)
    • Accessory: Power cable
    • Cooling: Air flow from front to rear
    • Finish: Case: Plated steel sheet, black
    • LED Indicator: Protect (Red) / Clip (Red) / -5dB (Green) / -10dB (Green) / -20dB (Green) / Signal (Green) / Power (Green)
    • Operating Humidity (%RH): 80 or less (no condensation)
    • Operating Temperature (°C): 0 to +35 (32 to 95°F)
    • Power Source (V/Hz): AC 100 - 240, 50/60
    • SN Ratio (dB): ≥ 100
  6. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  7. TOA Power Mixer Pre Amplifier
    Mulai

    Rp5.699.900

    TOA Power Mixer Pre Amplifier
    Deskripsi:
    Z-MX9200-AS 1 is a wireless mixer pre-amplifier equipped with 9 inputs including 4 inputs MIC with phantom, 1 selectable input with option of MIC or AUX, 3 selectable inputs with options of MIC or LINE and 1 selectable input with option of MIC or streaming from smartphone. Parameter settings like Volume, Bass, Middle, Treble, Mute on individual input channel and 2 output channels can be easily adjusted remotely with an android touch screen device connected by Bluetooth.
    atribut:
    • Accessories: 6P connector x 2, 3P connector x 2
    • Tone Control: Bass ± 13 dB at 100 Hz, Middle ± 13 dB at 1 kHz, Treble ± 13 dB at 10 kHz
    • Operating Temperature (°C): 0 to +40
    • Connection: Bluetooth 4.2, USB Type B (PC Setting/Update Firmware)
    • Frequency Response (Hz): 30-20000, ± 3dB
    • Dimensions (WxHxD) (mm): 420x59x339.7
    • Control Output: 9 Shortcut switch IN, 2 Shortcut switch OUT, 1 Shortcut switch VOLUME, 1 Shortcut switch TONE CONTROL, 1 Shortcut switch INPUT SELECTION, 1 Navigation switch (Right, Left, Push)
    • Distortion: Under 1 % at 1 kHz, rated power
    • Finish: Front Panel: Aluminium Hair Line, Paint, Black; Case: Steel Plate, Paint, Black
    • Indicator: LCD display with backlight Green, POWER indicator (Green), STATUS indicator (Green), SIGNAL indicator (Green), PEAK indicator (RED)
    • Operating Humidity (%RH): Under 90 (no condensation)
    • Power Source: 220 - 240 V AC, 14 W
  8. Epson Proyektor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp6.499.900

  9. Kramer 4x4 Seamless AV Matrix Switcher/Multi−Scaler
    Mulai

    Rp129.999.900

    Kramer 4x4 Seamless AV Matrix Switcher/Multi−Scaler
    Deskripsi:
    VSM−4x4A is a 4x4 seamless matrix switcher that can also be used as a video wall driver (2x2 or 1x4) or dual and quad multi−viewers. The unit enables switching between inputs with a clean video cut (frame−to−frame switching with no glitches). It supports HDMI resolutions with deep color, up to eight channels of audio and includes per−port HDCP and EDID settings.
    atribut:
    • Input: 4 HDMI
    • Output: 4 HDMI 4 Stereo (U) 4 Stereo (B)
  10. PROPAN Paint Remover
    Mulai

    Rp46.900

    PROPAN Paint Remover
    Deskripsi:
    PROPAN PAINT REMOVER PPR-730 adalah campuran bahan kimia yang efektif sebagai pengupas cat. PROPAN PAINT REMOVER PPR-730 efektif sebagai pengupas cat dua komponen dan satu komponen, seperti: cat sintetik, enamel, duco, lacquer, baking, printing, politur, cat tembok, PU 2K, acid curing/melamine dan lain-lain.
  11. Shure Wireless Microphone Headset System (Mikrofon Nirkabel)
    Mulai

    Rp6.799.900

    Shure Wireless Microphone Headset System (Mikrofon Nirkabel)
    Deskripsi:
    PGA31 Headset Condenser MicrophoneThe PGA31 performance headset microphone for general, speaking and performance use is a permanently-biased electret condenser microphone. Engineered to provide maximum versatility and reliable performance in a wide array of conditions at an affordable price, the PGA31 is compatible with any Shure wireless bodypack systems with TA4F (TQG) connectors. Available as an included option for many systems, it also makes a viable replacement option for use in existing systems. The wearable design offers improved comfort and a secure fit for hands-free operation in any situation, while the unidirectional (cardioid) pickup pattern provides excellent off-axis rejection for higher gain-before-feedback when using a stage monitor.
  12. CF Audio Whole Tone Speaker (Pengeras Suara)
    Mulai

    Rp8.099.900

    CF Audio Whole Tone Speaker (Pengeras Suara)
    Deskripsi:
    Whole tone speaker, 2 frequency division, 1" high-pitched voice + 2*8" bass, 90x60degree, frequency response: 60Hz~18kHz-3dB, rated power: 250W, Max. Input: 1000W, sensitivity: 93dB, Maximum sound Pressure: 118dB.
  13. CINETREAK Video Switcher
    Mulai

    Rp5.299.900

    CINETREAK Video Switcher
    Deskripsi:
    Full HD LCD Screen Multi-picture monitoringMulti-position PTZ Camera Motion control, Position Call, Color adjustmentBroadcast grade professional camera features, Create a perfect virtual studioLOGO with alpha channelCustom background image supportedOne key video recording, support usb disk storageOne key live broadcast streaming to major network platforms, working 7x24 hours uninterruptedPIP and POP, arbitrary position and sizeUVC to the computer without installation of driverMultifunctional audio adjustmentTwo PGM output, Maximum support 1080P60 ultra HD lossless picture quality5.5” LCD Screen 4 x HDMI inputs 2 x HDMI outputs for PGM, 1 for UVC streaming Film grade chroma keying, logo overlay Inner media library Flexible layers switching FTB and image freezing PTZ Control Local video recording RTMP multi live streaming platform,one key streaming Agilely control with web on PCs and phones
  14. TOA School Digital Amplifier
    Mulai

    Rp2.599.900

    TOA School Digital Amplifier
    Deskripsi:
    This School Digital Amplifier, SA-60D is a 60W Class D amplifier, is best suited for classroom, training room applications in school. Paired up with 1-2 speakers, a microphone and an external audio device or MP3 player and you are all ready to go. A plus point to note is, this model is designed for both desk-top or wall mount installation.
    atribut:
    • Accessories: Wall Mounting Pattern Paper x 1
    • Operating Temperature (°C): 0 to +40
    • Frequency Response (Hz): 20-20000
    • Dimensions (WxHxD) (mm): 210x70.6x180
    • Power Source: 220 - 240 V AC, 50/60 Hz
    • Distortion: 1 % or less
    • Finish: Case: Steel plate, off-white, paint; Knob: ABS resin, black
    • Indicator: Power LED (Blue)
    • Operating Humidity (%RH): 90 or less (no condensation)
    • Output Rating (W): 60
    • Power Consumption (W): 100 (rated output), 18 (EN60065)
    • Protection : Power Supply Thermal Shut down; Power Amplifier Thermal Shut down; Power Amplifier Over Current; Each protection will be restored automatically
    • SN Ratio (dB): MIC 1, 2: 60 or more; AUX 1, 2: 70 or more
  15. TOA Digital Mixer Amplifier
    Mulai

    Rp4.099.900

    TOA Digital Mixer Amplifier
    Deskripsi:
    ZA-3212D-AS 1 is a high performance yet cost-effective mixer power amplifier suited for broadcasting, paging, or background music in schools, offices, shops, houses of worship and large ballrooms.
  16. Behringer Micromix Line Mixer
    Mulai

    Rp919.900

    Behringer Micromix Line Mixer
    atribut:
    • Channels: 4
    • Dimensions (HxWxD) (inch): 1.83x2.25x4.06
    • Line Inputs (inch): 4x1/4
    • Main Outputs (inch): 1x1/4
    • Type: Analog
  17. CF Audio Wireless Microphone (Mikrofon)
    Mulai

    Rp11.999.900

    CF Audio Wireless Microphone (Mikrofon)
    Deskripsi:
    Wireless microphone.
  18. Saramonic Wireless Microphone System
    Mulai

    Rp1.999.900

    Saramonic Wireless Microphone System
    Deskripsi:
    The Blink500 T4 is a professional wireless microphone system designed for multi-track recording. It supports up to 4-channel simultaneous recording, with options for independent or mixed output, providing excellent flexibility for post-production. Delivering true broadcast-quality audio, the Blink500 T4 is seamlessly compatible with various devices, making it an ideal companion for content creation, multi-person filming, and on-the-go interviews.
Daftar Harga mixer audio Terbaru October 2026
CF Audio Power AmplifierRp8.099.900
Taffware Bluetooth EQ Audio Amplifier Karaoke Home Theater FM RadioRp199.900
TOA Smart MixerRp4.599.900
Cabletime HDMI SwitcherRp149.900
TOA Multichannel Power AmplifierRp15.999.900
TOA Mixer AmplifierRp1.399.900
TOA Power Mixer Pre AmplifierRp5.699.900
Epson ProyektorRp6.499.900
Kramer 4x4 Seamless AV Matrix Switcher/Multi−ScalerRp129.999.900
PROPAN Paint RemoverRp46.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)